Shop All Lab Mixing Accessories
Caframo
Turbine Propellor Blade
Mfr # A551
Zoro # G4818755
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753
- Shaft Dia. 5/16 in
- Blade Dia. 2 in
- Includes 5/16 Inch Bore, Electropolished, Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A551
- Zoro # G4818755
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 2 in |
Manufacturers Warranty Length | 2 yr |
Blade Diameter | 2 in |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Blade |
For Use With | A162, A712, A713, A722, A723, A733, A742, A743, A753 |
Includes | 5/16 Inch Bore, Electropolished, Set Screws |
AccessoryType | Turbine Propellor Blade |
Product Type | Blade |
Blade Material | Stainless Steel |
Blade Shape | Turbine |
Shaft Material | Stainless Steel |
Number of Blades | 3 |
Description
Turbine Propellor Blade, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Shaft Dia. 5/16 In., Material Stainless Steel, Blade Dia. 2 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- RPI Miconazole, 1 G (M81030-1.0)
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Shaft (A713)
- CAFRAMO Shaft (A742)
- CAFRAMO Stand Rod (ROD-48)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- Caframo Lab Mixing & Blending