Shop All Lab Mixers & Blenders
Caframo
System Stand, 38 in L Shaft
Mfr # A113
Zoro # G107167726
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 3/8 in
- AccessoryType System Stand
- Base Length 17 in
- Overall Length 17 in
- Base Width 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A113
- Zoro # G107167726
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 16 3/8 in |
Base Length | 17 in |
Overall Length | 17 in |
Base Width | 16 3/8 in |
Shaft Length | 38 in |
Overall Height | 38 in |
Shaft Dia. | 1 in |
Rod Length | 38 in |
Rod Diameter | 1 in |
Details
Item | System Stand |
AccessoryType | System Stand |
For Use With | BDC1850 Overhead Stirrers, BDC2002 Overhead Stirrers, BDC2010 Overhead Stirrers, BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers |
Includes | (2) Extra Threaded Holes Compatible with A300 |
Material | Cast Zinc Aluminum Alloy, Stainless Steel |
Product Type | Support Stand With Rod |
Base Material | Cast Zinc Aluminum Alloy |
Base Shape | H-Shape |
Description
System Stand,38 in L Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- Caframo Lab Mixing & Blending