Shop All Marine & Boat Speakers & Navigation
Caframo
Stor-Dry 9406 110V Warm Air Circulator/Dehumidifier - 75 W
Mfr # 9406CAABX
Zoro # G6845177
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # 9406CAABX
- Zoro # G6845177
- UPC # 62503940627
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Stor-Dry 9406 110V Warm Air Circulator/Dehumidifier - 75 W Low wattage warm air circulator. Prevents mold and mildew. Great for boat storage. The Stor-Dry low wattage warm air circulator is the "must have" product for the winterization season. The model 9406 Stor-Dry combats mold, mildew and musty odors in any boat that is closed up or winterized. This dual action air dryer uses a low wattage heating element and internal fan to both heat and circulate the air. The heat and circulation prevents stale air pockets which in turn prevents mold or mildew forming on the interior surface of the boat. Features: Dual action of fan and heating element Low power consumption of 90 watts Raises the ambient temperature above the dew point Corrosion resistant aluminum Rugged construction Made in Canada 2 year warranty Benefits: Superior performance over heating element only products No maintenance required Effective in areas up to 1000 cubic feet Controls mold and mildew Ready to use out of the box Odor free boats Years of trouble free use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS A/C Hose Cutting Tool (ACR-054)
- WESTWARD Battery Cable, 6 ga, 100ft., Red (19YD71)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 20 x .014 Basket and Bucket (DND-095RND120-C20S-B)
- GATES Premium Thermostat, 33008S (33008S)
- CAFRAMO 12/24V Cabin Fan, Black (7010CABBX)
- CAFRAMO Bora 748 24V 3-Speed 6" Marine Fan - White (748CA24WBX)
- CAFRAMO Original Mini 6.5" Ecofan - Black (815CAXBX)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - Black - 12-24V (7010CABBX)
- CAFRAMO Bora 748 24V 3-Speed 6" Marine Fan - Black (748CA24BBX)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - White - 12-24V (7010CAWBX)
- XANTREX XM1000 Pro Series Inverter (806-1010)
- Caframo Marine & Boat Speakers & Navigation