Shop All Lab Mixing Accessories
Caframo
Stirrer Clamp
Mfr # A120
Zoro # G4818536
original price:
$137.94
16% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Cast Zinc
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Manufacturers Warranty Length 2 yr
- Includes Key
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A120
- Zoro # G4818536
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 1 in |
Clamp Diameter | 1/2 in |
Details
Item | Stirrer Clamp |
Material | Aluminum, Cast Zinc |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Key |
AccessoryType | Stirrer Clamp |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Zinc Aluminum Alloy |
Number of Prongs | 2 |
Product Type | Fastening Clamp |
Clamp Finish | Epoxy Painted |
Maximum Jaw Opening | 1/2 in |
Base Material | Zinc Aluminum Alloy |
Compatible Product Type | Lab Stand, Overhead Mixer |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2, Material Aluminum, Cast Zinc, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- CAFRAMO Pitched Blade Propellor (A511)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Shaft (A753)
- CAFRAMO Pitched Blade Propellor (A533)
- BRANSON Spanner Wrench (101-118-039)
- Caframo Lab Mixing & Blending