Shop All Lab Mixing Accessories
Caframo
Stand Rod, 38 in L Shaft
Mfr # ROD38
Zoro # G207167817
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 1 in
- For Use With A110 Safety Stand, A110BASE Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand
- Shaft Length 38 in
- AccessoryType Stand Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # ROD38
- Zoro # G207167817
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 1 in |
Shaft Length | 38 in |
Rod Length | 38 in |
Rod Diameter | 1 in |
Details
Material | Stainless Steel |
Item | Stand Rod |
For Use With | A110 Safety Stand, A110BASE Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand |
AccessoryType | Stand Rod |
Includes | Stand Rod |
Base Material | Stainless Steel |
Product Type | Support Rod |
Description
Stand Rod,38 in L Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- CAFRAMO Shaft (A723)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Shaft (A162)
- CAFRAMO Pitched Blade Propellor (A511)
- CAFRAMO Shaft (A753)
- CAFRAMO Lab Stand, Petite (A215)
- Caframo Lab Mixing Accessories