Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A742
Zoro # G4815964
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- Shaft Dia. 5/16 in
- For Use With A161, A163, A164, A511, A521, A531, A541, A551
- Shaft Length 24 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A742
- Zoro # G4815964
- UPC # 722651263381
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Shaft Length | 24 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Shaft |
For Use With | A161, A163, A164, A511, A521, A531, A541, A551 |
AccessoryType | Shaft |
Product Type | Shaft |
Shaft Material | Stainless Steel |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, Shaft Dia. 5/16 In., Shaft Length 24 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD B-Pure Half Size Holder (D4505)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- CAFRAMO Shaft (A162)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- CAFRAMO Shaft (A713)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- Caframo Lab Mixing Accessories