Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A733
Zoro # G4818152
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- For Use With A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
- Shaft Dia. 5/16 in, 3/8 in
- Shaft Length 20 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A733
- Zoro # G4818152
- UPC # 722651263343
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in, 3/8 in |
Shaft Length | 20 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Details
Item | Shaft |
Material | Electropolished, Stainless Steel |
For Use With | A161, A163, A164, A511, A521, A531, A533, A541, A551, A553 |
AccessoryType | Shaft |
Shaft Material | Stainless Steel |
Product Type | Shaft |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, A533, A553, Shaft Dia. 3/8 In., 5/16 In., Shaft Length 20 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- RPI Myricetin, 10 MG (M95100-0.010)
- CAFRAMO Shaft (A162)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Shaft (A713)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- Caframo Lab Mixing Accessories