Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A713
Zoro # G4818764
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electropolished, Stainless Steel
- Shaft Dia. 5/16 in, 3/8 in
- For Use With A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
- Manufacturers Warranty Length 2 yr
- Shaft Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A713
- Zoro # G4818764
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in, 3/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 12 in |
Shaft Diameter | 3/8 in |
Details
Material | Electropolished, Stainless Steel |
Item | Shaft |
For Use With | A161, A163, A164, A511, A521, A531, A533, A541, A551, A553 |
AccessoryType | Shaft |
Shaft Material | Stainless Steel |
Product Type | Shaft |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, A533, A553, Shaft Dia. 3/8 In., 5/16 In., Shaft Length 12 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- CAFRAMO Stirrer Clamp (A120)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Shaft (A723)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- Caframo Lab Mixing Accessories