Shop All Lab Mixing Accessories
Caframo
Shaft
Mfr # A162
Zoro # G4818107
original price:
$102.10
21% off
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With A161, A163, A164, A511, A521, A531, A541, A551
- Shaft Length 16 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # A162
- Zoro # G4818107
- UPC # 722651263336
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Shaft Length | 16 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Shaft |
For Use With | A161, A163, A164, A511, A521, A531, A541, A551 |
AccessoryType | Shaft |
Shaft Material | Stainless Steel |
Product Type | Shaft |
Description
Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- CAFRAMO Chuck Key (13C-KEY)
- CAFRAMO Shaft (A713)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- Caframo Lab Mixing Accessories