Shop All Lab Mixing Accessories
Caframo
Propeller with Shaft, 1/2" Shaft dia.
Mfr # A356
Zoro # G6166484
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- For Use With Mfr. No. 1540
- Shaft Dia. 1/2 in
- Blade Dia. 152 mm
- Shaft Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # A356
- Zoro # G6166484
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 1/2 in |
Blade Dia. | 152 mm |
Shaft Length | 36 in |
Blade Diameter | 6 in |
Shaft Diameter | 1/2 in |
Details
Item | Shaft |
Material | 316L Stainless Steel |
For Use With | Mfr. No. 1540 |
AccessoryType | Propeller with Shaft |
Shaft Material | Stainless Steel |
Product Type | Shaft |
Blade Shape | Propeller |
Number of Blades | 3 |
Blade Material | Stainless Steel |
Description
Propeller with Shaft,1/2" Shaft dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Chuck Key (13C-KEY)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- CAFRAMO Chuck Guard (CG-1)
- CAFRAMO Stirrer Clamp (A120)
- CAFRAMO Shaft (A712)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- Caframo Lab Mixing & Blending