Shop All Lab Mixing Accessories
Caframo
Pitched Blade Propellor
Mfr # A521
Zoro # G4818326
original price:
$84.00
27% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753
- Blade Dia. 1.5 in
- Includes 5/16 Inch Bore, Electropolished, Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A521
- Zoro # G4818326
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 1.5 in |
Manufacturers Warranty Length | 2 yr |
Blade Diameter | 1 1/2 in |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Blade |
For Use With | A162, A712, A713, A722, A723, A733, A742, A743, A753 |
Includes | 5/16 Inch Bore, Electropolished, Set Screws |
AccessoryType | Pitched Blade Propellor |
Blade Shape | Pitched |
Number of Blades | 3 |
Shaft Material | Stainless Steel |
Blade Material | Stainless Steel |
Product Type | Blade |
Description
Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Shaft Dia. 5/16 In., Material Stainless Steel, Blade Dia. 1.5 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Shaft (A722)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Chuck Key (13C-KEY)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Dispersion Blade (A164)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- Caframo Lab Mixing & Blending