Shop All Lab Mixers & Blenders
Caframo
Overhead Stirrer, 6.6 gal, 1/10 HP
Mfr # BDC2010
Zoro # G4818432
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 20,000 cps
- Maximum Torque 90 N-cm
- HP 0.1
- Operating Speed 40 to 2010 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # BDC2010
- Zoro # G4818432
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 3 in |
Shaft Dia. | 10 mm |
Manufacturers Warranty Length | 3 yr. |
Overall Length | 11 in |
Shaft Diameter | 3/8 in |
Chuck Size - Maximum | 13/32 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 20,000 cps, Maximum Torque 90 N-cm, HP 0.1, Operating Speed 40 to 2010 rpm, Mixing Speed Type Variable, Voltage 100/240V, Reversible Yes, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 9 3/4 in, Overall Length 11 in, Overall Width 3 in, Amps 2.5/3.8, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- RPI Water, HPLC Grade, 4 L (248797)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- Caframo Lab Mixing & Blending