Shop All Lab Mixers & Blenders
Caframo
Overhead Stirrer, 21.1 gal, 1/5 HP
Mfr # BDC1850
Zoro # G4818396
Free Shipping & Returns
$2,248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume 80 L
- Max. Viscosity 90,000 cps
- Maximum Torque 568 N-cm
- HP 0.2
- Operating Speed 12 to 1800 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # BDC1850
- Zoro # G4818396
- Country of Origin Canada
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 9 in |
Manufacturers Warranty Length | 3 yr. |
Shaft Dia. | 10 mm |
Overall Width | 4 in |
Overall Length | 13 1/4 in |
Shaft Diameter | 3/8 in |
Chuck Size - Maximum | 13/32 in |
Description
Overhead Mixer, Volume 80 L, Max. Viscosity 90,000 cps, Maximum Torque 568 N-cm, HP 0.2, Operating Speed 12 to 1800 rpm, Mixing Speed Type Variable, Voltage 120/220V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 9 in, Overall Length 13 1/4 in, Overall Width 4 in, Amps 3, Shaft Dia. 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 0 to 14 pH, PK100 (1.09535.0007)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- Caframo Lab Mixers & Blenders