Shop All Lab Mixing Accessories
Caframo
Mixing Impeller, PTFE 4 Blade Propeller
Mfr # A185
Zoro # G4818116
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE, Stainless Steel Core
- Shaft Dia. 5/16 in
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Blade Dia. 1.5 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # A185
- Zoro # G4818116
- UPC # 722651267075
- Country of Origin United Kingdom
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 1.5 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 16 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 1 5/8 in |
Details
Item | Blade |
Material | PTFE, Stainless Steel Core |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Blade and Shaft |
AccessoryType | Mixing Impeller, PTFE 4 Blade Propeller |
Product Type | Blade |
Blade Material | PTFE/Stainless Steel |
Number of Blades | 4 |
Shaft Material | PTFE, Stainless Steel |
Blade Shape | Pitched |
Description
Mixing Impeller, PTFE 4 Blade Propeller, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material PTFE, Stainless Steel Core, Blade Dia. 1.5 In., Includes Blade and Shaft, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Shaft (A733)
- CAFRAMO Shaft (A722)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- CAFRAMO Shaft (A712)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- Caframo Lab Mixing Accessories