Shop All Lab Mixing Accessories
Caframo
Mixing Impeller, Compact Straight Blade
Mfr # A231
Zoro # G4818572
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shaft Dia. 5/16 in
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Blade Dia. 1.25 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A231
- Zoro # G4818572
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 1.25 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 16 in |
Blade Diameter | 1 1/4 in |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Blade |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Blade Welded to Shaft, Electropolished |
AccessoryType | Mixing Impeller, Compact Straight Blade |
Blade Shape | Straight |
Product Type | Blade |
Number of Blades | 2 |
Blade Material | Stainless Steel |
Shaft Material | Stainless Steel |
Description
Mixing Impeller, Compact Straight Blade, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Blade Dia. 1.25 In., Includes Blade Welded to Shaft, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- AMSCOPE Articulating Stand with Clamp and Focusing Rack for Stereo Microscopes (ASC)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- CAFRAMO Shaft (A733)
- CAFRAMO Anchor Paddle (U055)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- CAFRAMO Mixing Impeller, Collapsible Blade (A141)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- Caframo Lab Mixing Accessories