Shop All Lab Mixing Accessories
Caframo
Mixing Impeller, Collapsible Blade
Mfr # A141
Zoro # G4818493
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
- Shaft Dia. 5/16 in
- Blade Dia. 3.5 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A141
- Zoro # G4818493
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 5/16 in |
Blade Dia. | 3.5 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 16 in |
Blade Diameter | 3 1/2 in |
Shaft Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Blade |
For Use With | BDC1850, BDC2002, BDC2010, BDC3030, BDC6015 |
Includes | Blade Pinned to Shaft, Electropolished |
AccessoryType | Mixing Impeller, Collapsible Blade |
Maximum Speed | 1,000 RPM |
Product Type | Blade |
Blade Material | Stainless Steel |
Shaft Material | Stainless Steel |
Number of Blades | 2 |
Blade Shape | Collapsible |
Description
Mixing Impeller, Collapsible Blade, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Blade Dia. 3.5 In., Includes Blade Pinned to Shaft, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Anchor Paddle (U044)
- CAFRAMO Chuck Guard (CG-1)
- CAFRAMO Shaft (A723)
- CAFRAMO Shaft (A733)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- Caframo Lab Mixing & Blending