Shop All Lab Mixers & Blenders
Caframo
Manual Heavy Duty Stand
Mfr # A118
Zoro # G3978828
product price: $1,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,545.99
Free 30-Day Returns
Key Features
- Base Width 46 in
- Overall Width 46 in
- Overall Length 30 in
- Base Length 30 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A118
- Zoro # G3978828
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Base Width | 46 in |
Overall Width | 46 in |
Overall Length | 30 in |
Base Length | 30 in |
Overall Height | 4 3/4 ft |
Rod Length | 4 1/4 ft |
Details
Item | Lab Stand |
Material | Carbon Steel |
Includes | Removable Caster Base |
For Use With | Mfr. No. 1540 |
AccessoryType | Manual Heavy Duty Stand |
Product Type | Support Stand With Rod |
Base Material | Carbon Steel |
Base Shape | Square |
Description
Manual Heavy Duty Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Caframo Lab Mixing & Blending