Shop All Lab Mixing Accessories
Caframo
Fastening Clamp, For A110 Safety Stand
Mfr # A122
Zoro # G907167803
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Zinc-Aluminum Alloy Coated (Clamp Material)
- For Use With A110 Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand, A210 Safety Stand
- Shaft Dia. 1 3/16 in
- AccessoryType Fastening Clamp
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A122
- Zoro # G907167803
- Country of Origin Canada
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 1 3/16 in |
Overall Height | 1 in |
Clamp Diameter | 5/8 in |
Details
Item | Fastening Clamp |
Material | Cast Zinc-Aluminum Alloy Coated (Clamp Material) |
For Use With | A110 Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand, A210 Safety Stand |
AccessoryType | Fastening Clamp |
Includes | Key |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Zinc Aluminum Alloy |
Number of Prongs | 2 |
Maximum Jaw Opening | 5/8 in |
Product Type | Fastening Clamp |
Compatible Product Type | Lab Stand |
Clamp Finish | Epoxy Painted |
Base Material | Zinc Aluminum Alloy |
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2, Material Cast Zinc-Aluminum Alloy Coated (Clamp Material), Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE 28L Polycarb Open Tank (T28PL1)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Shaft (A743)
- CAFRAMO Shaft (A742)
- CAFRAMO Turbine Propellor Blade (A551)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Mixing Impeller, Collapsible Blade (A141)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- Caframo Lab Mixing Accessories