Shop All Lab Mixing Accessories
Caframo
Dispersion Blade
Mfr # A164
Zoro # G4818606
original price:
$344.14
17% off
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753
- Blade Dia. 1.9 in
- Manufacturers Warranty Length 2 yr
- Includes 5/16 Inch Bore, Electropolished, Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # A164
- Zoro # G4818606
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Blade Dia. | 1.9 in |
Manufacturers Warranty Length | 2 yr |
Shaft Diameter | 3/8 in |
Blade Diameter | 1 7/8 in |
Details
Item | Blade |
Material | Stainless Steel |
For Use With | A162, A712, A713, A722, A723, A733, A742, A743, A753 |
Includes | 5/16 Inch Bore, Electropolished, Set Screws |
AccessoryType | Dispersion Blade |
Blade Material | Stainless Steel |
Number of Blades | 1 |
Blade Shape | Dispersion |
Product Type | Blade |
Shaft Material | Stainless Steel |
Description
Dispersion Blade, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Material Stainless Steel, Blade Dia. 1.9 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 Years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- CAFRAMO Anchor Paddle (U510)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Anchor Paddle (U055)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- Caframo Lab Mixing Accessories