Shop All Lab Mixers & Blenders
Caframo
Chuck Set, 420 Stainless Steel
Mfr # A016SET
Zoro # G3979248
original price:
$382.99
12% off
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1540
- Material Stainless Steel
- Includes Hex Tool for Installation, Set Screw
- AccessoryType Chuck Set
- Product Type Chuck Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # A016SET
- Zoro # G3979248
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Details
Item | Chuck Set |
For Use With | Mfr. No. 1540 |
Material | Stainless Steel |
Includes | Hex Tool for Installation, Set Screw |
AccessoryType | Chuck Set |
Product Type | Chuck Set |
Description
Chuck Set, For Use With Mfr. No. 1540, Material Stainless Steel, Includes Hex Tool for Installation, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM40NQ9GME)
- UNITED SCIENTIFIC Led Array (LEDA01)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- BENCHMARK SCIENTIFIC Dimpled Rubber Mat, 12x12 (248557)
- Caframo Lab Mixing & Blending