Shop All Lab Mixers & Blenders
Caframo
Chuck Key Only, 420 Stainless Steel
Mfr # A016KEY
Zoro # G3978837
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/4 in
- Overall Length 5 1/4 in
- Includes Hex Tool
- Material Stainless Steel
- For Use With Mfr. No. 1540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caframo
- MFR # A016KEY
- Zoro # G3978837
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 5 1/4 in |
Details
Item | Chuck Key |
Includes | Hex Tool |
Material | Stainless Steel |
For Use With | Mfr. No. 1540 |
AccessoryType | Chuck Key Only |
Product Type | Chuck Key |
Description
Chuck Key, For Use With Mfr. No. 1540, Material Stainless Steel, Includes Hex Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- Caframo Lab Mixers & Blenders