Shop All Lab Mixing Accessories
Caframo
Chuck Key
Mfr # 13C-KEY
Zoro # G4818466
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With 13C, 13CSET
- Manufacturers Warranty Length 2 yr
- Includes Hex Tool
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # 13C-KEY
- Zoro # G4818466
- Country of Origin Taiwan, Province of China
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 1 5/8 in |
Overall Length | 3 1/4 in |
Details
Item | Chuck Key |
Material | Carbon Steel |
For Use With | 13C, 13CSET |
Includes | Hex Tool |
AccessoryType | Chuck Key |
Product Type | Chuck Key |
Description
Chuck Key, For Use With 13C, 13CSET, Material Carbon Steel, Includes Hex Tool, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- CAFRAMO Shaft (A742)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- CAFRAMO Shaft (A712)
- CAFRAMO Shaft (A753)
- Caframo Lab Mixing & Blending