Shop All Lab Mixing Accessories
Caframo
Chuck Guard
Mfr # CG-1
Zoro # G4815937
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With BDC1850, BDC3030, BDC6015
- Manufacturers Warranty Length 2 yr
- Includes Overhead Stirrers
- AccessoryType Chuck Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caframo
- MFR # CG-1
- Zoro # G4815937
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Material | Polyurethane |
Item | Chuck Guard |
For Use With | BDC1850, BDC3030, BDC6015 |
Includes | Overhead Stirrers |
AccessoryType | Chuck Guard |
Product Type | Chuck Guard |
Description
Chuck Guard, For Use With BDC1850, BDC3030, BDC6015, Material Polyurethane, Includes Overhead Stirrers, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Smart Brew Starter Kit (486101-SB-K)
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- CAFRAMO Turbine Propellor Blade (A551)
- CAFRAMO Shaft (A712)
- CAFRAMO Pitched Blade Propellor (A531)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Anchor Paddle (U022)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- Caframo Lab Mixing & Blending