Shop All Recreational Vehicle Accessories
Caframo
Chinook 707 120V AC 2-Speed 7" Fan - White
Mfr # 707CHWBX
Zoro # G5449142
original price:
$42.99
6% off
new price: $39.99
/ea
$39.99
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
- Brand Caframo
- MFR # 707CHWBX
- Zoro # G5449142
- UPC # 62503707022
- Country of Origin Canada
- Category Recreational Vehicle Accessories
Description
Chinook 707 120V AC 2-Speed 7" Fan - White Everyone's favorite fan. Moves air up to 250 CFM. The most versatile AC fan a boater can have on board! The model 707 Chinook's combination of quality and performance have made it our best selling fan for more than 20 years. You'll be amazed at how much air this fan moves and its small size makes it easy to move anywhere on the boat. Features: Powerful 2 speed motor Stands only 8.5" high 6' AC Power Cord Anti-slip rubber feet Fingersafe blade requires no grilling CSA approved 2 year warranty Made in Canada Benefits: Superior airflow Whisper quiet Takes up very little counter space Storable when not in use Very stable and stays in place Easy to clean Safe Years of trouble free use
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
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD1AS3BT)
- KOHLER Lever Throttle Control (24 090 09-S)
- C&S PRODUCTS Products Woodpecker Treat Assorted Species Beef Suet Wild Bird Food 11 oz (12569)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals (TA1507002)
- CAFRAMO Kona 817 12V 3-Speed 7" Waterproof Fan - Black (817CABBX)
- CAFRAMO Replacement Blade f/Ultimate 747/757 - White (74701WBG)
- WIRTHCO ENGINEERING WirthCo 30600 Battery Doctor Top Mount Battery Bolt - Standard (30600)
- COFAIR PROD Quick-Roof Waterproof Repair - 6 In. x 25 Ft. (C6Q-QR625)
- LIPPERT BACK TO BAYONETTE FITTING FOR WASTE MASTER (360785)
- VALTERRA Valterra A10-G30450VP Mighty Cord 12" Generator Adapter Cord - 4-Prong, 30AM to 50AF (A10-G30450VP)
- LIPPERT COMPONENTS Lippert 434724 Tall 12V Universal Awning Hardware Kit - White (434724)
- Caframo Camping Equipment