Caframo 3586393 812AMKBX Black Fan Eco Stove with Nickel Blade
Mfr # 3586393
Zoro # G904089061
Product Information
- Brand Caframo
- MFR # 3586393
- Zoro # G904089061
- UPC # 62503812054
- Country of Origin China
- Category Ovens and Ranges
Description
Wood stove fans airmax color - black/nickel Produces the highest airflow over a wider range of stove surface temperatures. For use on freestanding wood stoves with a surface temperature between 185 degrees F - 650 degrees F 85 degrees C - 345 degrees C. Heat powered wood stove fan that creates its own electricity from the heat of the stove, and pushing up to 175 CFM cubic feet per minute. Ideal for those living off the grid or looking to increase the efficiency of their stove and use less fuel. Whisper quiet and completely assembled. Dimensions 3.3 inches L x 5.5 inches W x 10 inches H.
Specifications- Color: Black
- Weight: 3.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Glass (4449259)
- SOUTHBEND Bushing, Bronze (1164527)
- VICTORY Gasket, Door 23 1/8" X 27 3/4" (50827802)
- KAIRAK Sensor, Temp, Cab, 96" , Green (334-60406-03)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- KOOLMORE Stainless Steel Electric Premium Convection Oven (Single Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30S-SS)
- COOKING PERFORMANCE GROUP CR-CPG-48-NL 48in Gas Countertop Radiant Charbroiler - 160000 BTU (351CRCPG48NL)
- COOKING PERFORMANCE GROUP WOKR16L Liquid Propane Wok Range with 16in Ring - 125000 BTU (351WOKR16L)
- UNIVEX Univex Gas Single Rack Rotating Oven, 15 Trays, 160000 BTU, 208/240V, Digital Control, SS/Glass Door (RSRG5)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove with Brass Burner - 15000 BTU (472BR115)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in Black ( PRE2027GB)
- Caframo Ovens and Ranges