Shop All Marine & Boat Speakers & Navigation
Caframo
Bora 748 24V 3-Speed 6" Marine Fan - Black
Mfr # 748CA24BBX
Zoro # G6846954
Free Shipping & Returns
$96.89
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
- Brand Caframo
- MFR # 748CA24BBX
- Zoro # G6846954
- UPC # 62503748063
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Bora 748 24V 3-Speed 6" Marine Fan - Black Outlasts and outperforms the competition. Superior airflow can provide any area with cool comfort. 3 speed touch control. The quietest and most powerful marine fan in its class! The model 748 Bora 24 Volt fan is ideal for sleeping areas, main salons, cockpits, or the galley. The Bora features a long-life motor with center push control, as well as grills on the front and back and a built-in handle for easy up/down or side-to-side positioning. Features: Three speed touch control Long life 5000+ hour motor Compact design Newly designed high efficiency blade Fully guarded on front and back Locking cam mount Low power draw Made in Canada Benefits: Maximum airflow with minimum noise Match fan speed to application Greater boater safety Easy to install Matches any boat interior Fan stays in place in rough seas Battery friendly Mounts sideways, upright or downwards
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
- WIX FILTERS DISPENSING PUMP F/W SEPARATOR-CAN USE W/ (24066)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- CARTER FUEL PUMPS Mech Fuel Pump, M2152 (M2152)
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - Black (748CABBX)
- CAFRAMO Fairview 9303 12V Defogger w/Suction Cup & Screw Base (9303CABCS)
- CAFRAMO Replacement Blade f/Sirocco - White (80701WBG)
- CAFRAMO Chinook 707 120V AC 2-Speed 7" Fan - Black (707CHBBX)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - White - 12-24V (7010CAWBX)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - Black - 12-24V (7010CABBX)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- Caframo Marine & Boat Speakers & Navigation