Shop All Marine & Boat Speakers & Navigation
Caframo
Bora 748 12V 3-Speed 6" Marine Fan - White
Mfr # 748CAWBX
Zoro # G6846656
product price: $82.29
/ea
Free Shipping & Returns
$82.29
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
- Brand Caframo
- MFR # 748CAWBX
- Zoro # G6846656
- UPC # 62503748032
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Bora 748 12V 3-Speed 6" Marine Fan - White Outlasts and outperforms the competition. Superior airflow can provide any area with cool comfort. 3 speed touch control. The quietest and most powerful marine fan in its class! The model 748 Bora 24 Volt fan is ideal for sleeping areas, main salons, cockpits, or the galley. The Bora features a long-life motor with center push control, as well as grills on the front and back and a built-in handle for easy up/down or side-to-side positioning. Features : Three speed touch control Long life 5000+ motor Compact design Newly designed high efficiency blade Fully guarded on front and back Locking cam mount Low power draw Made in Canada Benefits : Maximum airflow with minimum noise Match fan speed to application Greater boater safety Easy to install Matches any boat interior Fan stays in place in rough seas Battery friendly Mounts sideways, upright or downwards
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
- ROADPRO Terminator II Stainless Steel High Power (RPS-2000)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3 x 4-27/32 In (BF782)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- CAFRAMO Replacement Blade f/Sirocco - White (80701WBG)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - Black - 12-24V (7010CABBX)
- CAFRAMO Kona 817 12V 3-Speed 7" Waterproof Fan - White (817CAWBX)
- CAFRAMO 12/24V Cabin Fan, Black (7010CABBX)
- CAFRAMO Bora 748 24V 3-Speed 6" Marine Fan - Black (748CA24BBX)
- CAFRAMO Kona 817 24V 3-Speed 7" Waterproof Fan - Black (817CA24BBX)
- MELNOR Male Qc Poly Adapter (1MQC-MJ)
- Caframo Marine & Boat Speakers & Navigation