Shop All Breakroom & Cafeteria Tables
Cafeworks
Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite
Mfr # 65688
Zoro # G2419789
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 29"
- Tabletop Material Laminated Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cafeworks
- MFR # 65688
- Zoro # G2419789
- UPC # 674785656884
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Depth | 42" |
Description
Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 42 in, Depth 42 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Graphite Granite, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090TH-2-18VRT-SIL-GG)
- ICEBERG Rectangle Folding Table, 30" W, 20" L, 25" to 28" H, Platinum/Gray Top (65490)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY44GY)
- Cafeworks Breakroom & Cafeteria Tables