Shop All Breakroom & Cafeteria Tables
Cafeworks
Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top
Mfr # 65647
Zoro # G2419831
Free Shipping & Returns
Not eligible for select promotions
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 29"
- Diameter 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cafeworks
- MFR # 65647
- Zoro # G2419831
- UPC # 674785656471
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42" |
Length | 42" |
Height | 29" |
Diameter | 42" |
Description
Cafe Table, Surface Material Laminated Melamine, Shape Round, Diameter 42 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Type T-Molded, Edge Color Gray, Base Type (4) Legs Attached to Pedestal, Leg Type Arched, Top Thickness 1 1/8 in, Load Rating 250 lb, Series CafeWorks, Includes (4) Leveling Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Waffle Grate Small (XCBL9004)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- WHIRLPOOL Microwave Grease Filter (4358853)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 42 W, 42 L, 29 H, Grey (TKB42RNDGY44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TKB3030GY)
- FLASH FURNITURE Square Silver Metal Table, 23.75SQ, 27.75" W, 27.75" L, 29" H, Metal Top, Grey (CH-31330-29-SIL-GG)
- Cafeworks Breakroom & Cafeteria Tables