Shop All Coffee Makers
This Product is Discontinued
Cafe Valet
Platinum Brewer Single Serve Coffee System (Discontinued)
Mfr # 60001950
Zoro # G6689996
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Plumbing Required No
- Size 96 Packs
- Roast Caribou French Roast Decaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cafe Valet
- MFR # 60001950
- Zoro # G6689996
- UPC # 850744006383
- Country of Origin United States
- Category Coffee Makers
Dimensions
Size | 96 Packs |
Details
Item | Coffee Maker |
Material | Plastic |
Color | Black |
Plumbing Required | No |
Roast | Caribou French Roast Decaf |
Description
Over 100 million cups of our delicious coffee are brewed each year by the Cafe Valet Single Serve Coffee System, which can be found at some of the finest hotels nationwide. The Cafe Valet system is an affordable way to prepare single-serve coffee that is consistently delicious and hot. Quality coffee just the way you like it; one cup at a time and without waste. Our coffee comes out piping hot with that fresh brewed aroma true coffee lovers crave. Our patented Cafe Valet system is easy to use, with just a few simple steps. Remove the disposable brew basket and coffee filter pack, insert into the coffee maker, add a cup of cold water to the reservoir, place your favorite mug below the brew basket and press the start button. Minutes later, enjoy a hot, delicious fresh cup of drip coffee. There is no mess to clean up. Simply discard the used brew basket and coffee filter. Never again clean a dirty carafe. And since the system automatically shuts off and has no heating plate, it's worry-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.