Shop All Coffee and Tea
Cafe Escapes
Coffee, 12.24 oz Net Wt, Ground, PK24
Mfr # 6813
Zoro # G905310430
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caramel
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Package Weight 0.51 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cafe Escapes
- MFR # 6813
- Zoro # G905310430
- UPC # 099555068139
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caramel |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Package Weight | 0.51 oz |
Beverage Package Style | Pod |
Net Weight | 12.24 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Cafe Escapes(R) |
Description
Coffee, Net Weight 12.24 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.51 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Caramel, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0290 Lh Spindle Assembly (Big-Flo) (006481-40NS)
- HATCO Infinite Switch (R02-19-019)
- T&S BRASS Eterna Cartridge, Ltc W/ Spring Check, Lever Handl (019638-40)
- HOBART Tank Heat Thermostat (00-294681-031-2)
- CAFE ESCAPES Coffee, 11.76 oz Net Wt, Ground, PK24 (6812)
- CAFE ESCAPES Coffee, 12.48 oz Net Wt, Ground, PK24 (6803)
- CAFE ESCAPES Tea, 2.94 lb Net Wt, Ground, PK96 (6805)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- SWISS MISS Cocoa, Hot, Swiss Miss, PK50 (47491)
- CRYSTAL LIGHT Flavored Drink Mix Pitcher Packs, Iced Tea, 0.14 oz Packets, 16PK (28818)
- 1850 Coffee, Medium Roast, Caffeinated, PK6 (2550060514)
- Cafe Escapes Coffee and Tea