Shop All Electric Ceiling Heaters
Cadet
Under Cabinet Heater, Black, 6147 BTU
Mfr # 10051
Zoro # G807387073
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Grille Height 3 3/4 in
- Grille Finish Powder Coated
- Grille Width 21 1/4 in
- Wattage Output 1350 W, 1800 W, 450 W, 900 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadet
- MFR # 10051
- Zoro # G807387073
- UPC # 027418100511
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Grille Height | 3 3/4 in |
Grille Width | 21 1/4 in |
Rough-In Depth | 10 1/2 in |
Rough-In Height | 3 1/2 in |
Rough-In Width | 20 1/8 in |
Rough-In Dimensions - W x H x D | 20-1/8 in x 3-1/2 in x 10-1/2 in |
Details
Item | Under Cabinet Heater |
Phase | 1 |
Grille Finish | Powder Coated |
Wattage Output | 1350 W, 1800 W, 450 W, 900 W |
Product Type | Cabinet Heater |
Thermostat Included | No |
Standards | cULus Listed |
Grille Material | 22 ga Steel |
Amperage | 11.3 A, 15 A, 3.8 A, 7.5 A |
Heating Method | Fan Forced |
Grille Color | Black/White |
Housing Finish | Powder Coated |
Housing Color | Black |
Voltage | 120/240V AC |
Heating Capacity | 6147 BTU |
Air Flow | 39 cfm |
Description
Under Cabinet Heater, Rough-In Height 3 1/2 in, Rough-In Width 20 1/8 in, Rough-In Depth 10 1/2 in, Wattage Output 1350 W, 1800 W, 450 W, 900 W, Housing Color Black, Housing Finish Powder Coated, Heating Method Fan Forced, Heating Capacity 6147 BTU, Thermostat Included No, Voltage 120/240V AC, 1 Phase, Air Flow 39 cfm, Amperage 11.3 A, 15 A, 3.8 A, 7.5 A, Grille Height 3 3/4 in, Grille Width 21 1/4 in, Grille Color Black/White, Grille Finish Powder Coated, Grille Material 22 ga Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-on (B7385)
- SELKIRK Collar Storm 4"4Rv-Sc (104810)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 1140 cfm, 6.77" W. (A6AXFN)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU42)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- DAYTON Trim Kit, Unit, (2YU47)
- Cadet Heaters & Furnaces