Shop All Low Voltage Thermostats
This Product is Discontinued
Cadet
Simple Non-Programmable Control, Wall Mount, Hardwired, 120/240/208VAC (Discontinued)
Mfr # TH401
Zoro # G1876362
This Product is Discontinued
Key Features
- Voltage 120/240/208VAC
- Mounting Type Screw Mount
- Mounting Location Wall
- Color White
- Control Range 41 Degrees F to 86 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # TH401
- Zoro # G1876362
- UPC # 027418728388
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 5" |
Width | 3-3/10" |
Details
Item | Simple Non-Programmable Control |
Voltage | 120/240/208VAC |
Mounting Type | Screw Mount |
Mounting Location | Wall |
Color | White |
Control Range | 41 Degrees F to 86 Degrees F |
Power Method | Hardwired |
Description
Electric Non-Prog Wall Stat,10.4A,SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.