Shop All Furnace and Heater Parts
Cadet
Register Heater Assembly, 2000W, 240V
Mfr # RM202
Zoro # G8964943
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 6825/5120
- Height 11.25
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # RM202
- Zoro # G8964943
- UPC # 027418003065
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 11.25 |
Width | 6.75 |
Depth | 3.5 |
Details
Item | Register Heater Assembly, 2000W, 240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 6825/5120 |
Fits Brand | Cadet Register Series |
For Use With Mfr. Model Number | RM202, RMC, RMC202, RMGA, RMGW |
Includes | RM202 2000/1500W 240/208V - RM202 |
Standards | ETLus |
Application | Residential, Commercial |
Color | Black |
Motor Amps | 8.3 |
Description
Register Heater Assembly, 2000W, 240V, For Use With Grainger Item Number 34VE78, 34VE79, 34VF09, For Use With Mfr. Model Number RM202, RMC, RMC202, RMGA, RMGW, Fits Brand Cadet Register Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W. (KCL28A30A)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- BROWNING Bx72 Browning Grip Notched (BX72)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CADET ComPak Heater, 1500W, 120V (CS151)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- CADET Com-Pak Grill, Almond (CGA)
- CADET Com-Pak Wall Can (CC)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- Cadet Furnace and Heater Parts