Shop All Furnace and Heater Parts
Cadet
Register Heater, 700/900/1600W, 240V
Mfr # RM162
Zoro # G8964934
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 5459/3070/2388
- Height 11.25
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadet
- MFR # RM162
- Zoro # G8964934
- UPC # 027418003072
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 11.25 |
Width | 6.75 |
Depth | 3.5 |
Details
Item | Register Heater, 700/900/1600W,240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 5459/3070/2388 |
Includes | Cadet Register Electric Wall Heater Assembly Only, 700/900/1600W 240V - RM162 |
For Use With Mfr. Model Number | RM162, RMC, RMC162, RMGA |
Fits Brand | Cadet Register Series |
Application | Residential, Commercial |
Standards | ETLus |
Color | Black |
Motor Amps | 2.9/3.8/6.7 |
Description
Register Heater, 700/900/1600W,240V, For Use With Grainger Item Number 31LK55, 34VE78, 34VE79, 34VF09, For Use With Mfr. Model Number RM162, RMC, RMC162, RMGA, Fits Brand Cadet Register Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- GOODMAN B1368016S Blower Wheel, Srvc (B1368016S)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- CADET ComPak Heater, 1500W, 120V (CS151)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- HYDROLEVEL Vxt-24 24V Water Feeder For (VXT-24)
- Cadet Furnace and Heater Parts