Shop All Furnace and Heater Parts
Cadet
Register Heater, 500/1000/1500W, 120V
Mfr # RM151
Zoro # G8964925
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120V
- BtuH Output 1710/3415/5120
- Height 11.25
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # RM151
- Zoro # G8964925
- UPC # 027418003089
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 11.25 |
Width | 6.75 |
Depth | 3.5 |
Details
Item | Register Heater, 500/1000/1500W,120V |
Material | Metal |
Voltage | 120V |
BtuH Output | 1710/3415/5120 |
For Use With Mfr. Model Number | RM151, RMC, RMC151, RMGA, RMGW |
Includes | Cadet Register Electric Wall Heater Assembly Only, 500/1000/1500W 120V - RM151 |
Fits Brand | Cadet Register Series |
Application | Residential, Commercial |
Color | Black |
Standards | ETLus |
Motor Amps | 4.2/8.3/12.5 |
Description
Register Heater, 500/1000/1500W,120V, For Use With Grainger Item Number 34VE78, 34VE79, 34VF09, For Use With Mfr. Model Number RM151, RMC, RMC151, RMGA, RMGW, Fits Brand Cadet Register Series, Includes Heater Assembly Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Start Relay (2007929)
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- WHITE-RODGERS Gas Valve Coil, Secondary (F0091 388900S1)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET Com-Pak Wall Can (CC)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CADET ComPack SP Built - In Stat Kit, 22 Amp, Wht (CTT1W)
- ROBERTSHAW Electric Limit Control (5225-059)
- Cadet Furnace and Heater Parts