Shop All Electric Wall Heaters
Cadet
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black
Mfr # CST402T
Zoro # G5082047
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Residential
- Watts 4000/3000W
- BtuH 13648/10236
- Heater Voltage 240/208V
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CST402T
- Zoro # G5082047
- UPC # 027418675323
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14.5 |
Wall Opening Depth | 4.25 |
Housing Height | 10 in |
Housing Depth | 4 in |
Wall Opening Height | 10" |
Manufacturers Warranty Length | 2 yr |
Housing Width | 14 1/2 in |
Grille Height | 12 in |
Grille Width | 16 1/4 in |
Grille Depth | 1 in |
Height | 11.25 |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Height | 10 1/8 in |
Rough-In Width | 14 1/2 in |
Rough-In Dimensions - H x W x D | 10-1/8 in x 14-1/2 in x 4 in |
Rough-In Depth | 4 in |
Description
Recessed Electric Wall-Mount Heater, Residential, 4000 Watts, 13,648 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 16-19/64 In., Color Black, 16.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10 In., Mounting Type Surface and Recessed, 60 Hz, Grille Material Metal, Grille Width 16 1/4 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 14 1/2 in, Housing Depth 4 in, Housing Height 10 in, Features Fast Heating Coil Element, Built-In Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- BROAN Fan Assembly, For Use With Mfr. Model Number 688 (97012026)
- SUPCO Fin Comb (FC1820)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- CADET ELEC WALL HEATR 1000WATT (79241)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, White (CSTC402TW)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 2000/1500W W, 208/240V AC, White (CSC202TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- Cadet Electric Wall Heaters