Shop All Electric Wall Heaters
Cadet
Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower
Mfr # RMC162W
Zoro # G8738642
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Light Commercial/Residential
- Watts 700/900/1600W
- BtuH 5459/3070/2388
- Heater Voltage 240/208V
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # RMC162W
- Zoro # G8738642
- UPC # 027418633149
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14 |
Wall Opening Depth | 4.5 |
Grille Height | 7 3/8 in |
Grille Width | 14 in |
Housing Height | 8 7/8 in |
Wall Opening Height | 12-3/4" |
Housing Depth | 4 in |
Housing Width | 12 5/8 in |
Manufacturers Warranty Length | 5 yr |
Grille Depth | 1 in |
Height | 9.25 |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Width | 12 3/4 in |
Rough-In Depth | 4 in |
Rough-In Height | 6 in |
Rough-In Dimensions - H x W x D | 6 in x 12-3/4 in x 4 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1600/900/700 Watts, 5462/3073/2390 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 6 In., Color White, 5.77/3.25/2.52 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 12-3/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 14 in, Grille Depth 1 in, Grille Height 7 3/8 in, Housing Width 12 5/8 in, Housing Depth 4 in, Housing Height 8 7/8 in, Features Squirrel Cage Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Rubber Collar (025-28950-000)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- AMOT Thermostat Element Thermostat (1096X-160)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, White (CSTC302TW)
- CADET ELEC WALL HEATR 1000WATT (79241)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (E3323TD-RP)
- Cadet Electric Heaters & Accessories