Shop All Electric Wall Heaters
Cadet
Recessed Electric Wall-Mount Heater, Recessed, 2000/1500W W, 208/240V AC, White
Mfr # CSC202TW
Zoro # G8499172
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Light Commercial/Residential
- Watts 2000/1500W
- BtuH 6825/5120
- Heater Voltage 240/208V
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CSC202TW
- Zoro # G8499172
- UPC # 027418675071
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9 |
Wall Opening Depth | 4.75 |
Manufacturers Warranty Length | 2 yr |
Grille Depth | 1 in |
Housing Width | 7 7/8 in |
Grille Height | 12 in |
Wall Opening Height | 10-1/4" |
Housing Depth | 4 in |
Grille Width | 9 in |
Housing Height | 11 1/2 in |
Width | 8" |
Height | 12 |
Depth | 4" |
Rough-In Dimensions - H x W x D | 10-1/8 in x 8 in x 4 in |
Rough-In Width | 8 in |
Rough-In Height | 10 1/8 in |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Depth | 4 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1500/2000 Watts, 5120/6826 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 8 In., Color White, 7.21/8.33 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 in, Housing Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- CRAFTMADE 52" Brilliante Ceiling Fan (BRC52ORB5C)
- VES Shutter Mount Exhaust Fan, 115V, 24" (SF-24000-00)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- CADET Com-Pak 2000W 240V Electric Wall Heater (67507)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, White (CSTC302TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 208/240V AC, Black (CST402)
- CADET ELEC WALL HEATR 1000WATT (79241)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- Cadet Electric Heaters & Accessories