Shop All Electric Wall Heaters
Cadet
Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White
Mfr # CSC101TW
Zoro # G8499181
product price: $129.19
/ea
Free Shipping & Returns
$129.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Light Commercial/Residential
- Watts 1000W
- BtuH 3412
- Heater Voltage 120V
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CSC101TW
- Zoro # G8499181
- UPC # 027418675088
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 7 |
Wall Opening Depth | 4.75 |
Manufacturers Warranty Length | 2 yr |
Housing Width | 7 7/8 in |
Housing Height | 11 1/2 in |
Grille Width | 9 in |
Wall Opening Height | 10-1/4" |
Grille Depth | 1 in |
Grille Height | 12 in |
Housing Depth | 4 in |
Height | 10.75 |
Rough-In Height | 10 1/8 in |
Rough-In Depth | 4 in |
Rough-In Width | 8 in |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Dimensions - H x W x D | 10-1/8 in x 8 in x 4 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1000 Watts, 3415 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 8 In., Color White, 8.33 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 in, Housing Height 11 1/2 in, Features Rapid Heat Up with Coil Element, Quiet Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/2 In (Q381-250S R)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2035-0400-2025)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- CADET Com-Pak 2000W 240V Electric Wall Heater (67507)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, White (CSTC402TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, White (CSTC302TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., White Design, 120 V (HS-1648-V101)
- Cadet Electric Wall Heaters