Shop All Fan Parts
This Product is Discontinued
Cadet
Energy Plus Grill Kit, White (Discontinued)
Mfr # CEGW
Zoro # G1876231
This Product is Discontinued
Key Features
- For Use With Cadet Replacement Grille for Energy Plus Wall Heaters, White - CEGW
- Max. Depth 1.25
- Material Heater Accessories
- Includes 1.38
- Frame Finish Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Depth | 1.25 |
Overall Length | 9.5 |
Length | 17.75 |
Details
For Use With | Cadet Replacement Grille for Energy Plus Wall Heaters, White - CEGW |
Material | Heater Accessories |
Includes | 1.38 |
Item | Energy Plus Grill Kit,White |
Frame Finish | Residential, Commercial |
Application | The Cadet Energy Plus replacement grille updates your old or discolored Cadet heater. It offers a powder coating finish that eliminates sharp metal edges and easily installs with a screwdriver. Available in either black or white, this is the white version. |
Color | Metal |
Accessory Type | Energy Plus Grill Kit,White |
Description
Energy Plus Grill Kit,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.