Shop All Low Voltage Thermostats
This Product is Discontinued
Cadet
Electronic Programmable Thermostat, Wall Mount, Hardwired, 240/208VAC (Discontinued)
Mfr # TH115-A-240D-B
Zoro # G1876207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240/208VAC
- Mounting Location Wall
- Color White
- Control Range 40 Degrees F to 85 Degrees F
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # TH115-A-240D-B
- Zoro # G1876207
- UPC # 027418081650
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 5" |
Width | 2-3/4" |
Details
Item | Electronic Programmable Thermostat |
Voltage | 240/208VAC |
Mounting Location | Wall |
Color | White |
Control Range | 40 Degrees F to 85 Degrees F |
Power Method | Hardwired |
Description
Electric Prog Wall Stat,15A,DP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.