Shop All Electric Wall Heaters
This Product is Discontinued
Cadet
Electric Wall Heater with Thermostat, 2000 W, 240VAC, Almond (Discontinued)
Mfr # CSC202TA
Zoro # G1876292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 2000
- Heater Voltage 240VAC
- Color Almond
- Voltage 240VAC
- Product Type Elec Wall Heater w/Stat,2000W,240V,Almd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CSC202TA
- Zoro # G1876292
- UPC # 027418675798
- Country of Origin United States
- Category Electric Wall Heaters
Details
Electric Heater Item | Electric Wall Heater with Thermostat |
Watts | 2000 |
Heater Voltage | 240VAC |
Color | Almond |
Item | Electric Wall Heater with Thermostat |
Voltage | 240VAC |
Product Type | Elec Wall Heater w/Stat,2000W,240V,Almd |
Description
Elec Wall Heater w/Stat,2000W,240V,Almd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.