Shop All Electric Wall Heaters
This Product is Discontinued
Cadet
Electric Wall Heater with Thermostat, 1500W W, 120VAC, White (Discontinued)
Mfr # CSC151TW
Zoro # G1876283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500W
- BtuH 5120
- Heater Voltage 120V
- Wall Opening Width 7
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CSC151TW
- Zoro # G1876283
- UPC # 027418675095
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 7 |
Wall Opening Depth | 4.75 |
Height | 10.75 |
Details
Electric Heater Item | Electric Wall Heater with Thermostat |
Watts | 1500W |
BtuH | 5120 |
Heater Voltage | 120V |
Color | White |
Amps AC | 12.5 |
Item | Electric Wall Heater with Thermostat |
Grille Material | Metal |
Standards | cULus |
Voltage | 120VAC |
Series | Com-Pak |
Product Type | Elec Wall Heater w/Stat,1500W,120V,Wht |
Description
Elec Wall Heater w/Stat,1500W,120V,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.