Shop All Electric Wall Heaters
Cadet
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, White
Mfr # CSTC402TW
Zoro # G5082080
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Residential
- Watts 4000/3000W
- BtuH 13648/10236
- Heater Voltage 240/208V
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadet
- MFR # CSTC402TW
- Zoro # G5082080
- UPC # 027418675279
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 16.25 |
Wall Opening Depth | 5.25 |
Manufacturers Warranty Length | 2 yr |
Grille Depth | 1 in |
Grille Width | 16 1/4 in |
Grille Height | 12 in |
Housing Height | 10 in |
Housing Width | 14 1/2 in |
Wall Opening Height | 10" |
Housing Depth | 4 in |
Height | 12 |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Width | 14 1/2 in |
Rough-In Dimensions - H x W x D | 10-1/8 in x 14-1/2 in x 4 in |
Rough-In Depth | 4 in |
Rough-In Height | 10 1/8 in |
Description
Recessed Electric Wall-Mount Heater, Residential, 4000 Watts, 13,648 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 16-19/64 In., Color White, 16.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10 In., Mounting Type Surface and Recessed, 60 Hz, Grille Material Metal, Grille Width 16 1/4 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 14 1/2 in, Housing Depth 4 in, Housing Height 10 in, Features Fast Heating Coil Element, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Bearing Assembly, 1" Concentric BOA (301537P1S)
- GOODMAN Limit Switch 230F-30F (1370915S)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/1500/1600W W, 120/208/240V AC, White (CEC163TW)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 2000/1500W W, 208/240V AC, White (CSC202TW)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- Cadet Electric Heaters & Accessories