Shop All Electric Wall Heaters
This Product is Discontinued
Cadet
Electric Kickspace Heater, Recessed, 1000/750 W, 208/240V AC, Black (Discontinued)
Mfr # UC102B
Zoro # G8738597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1000/750
- BtuH 2560/3415
- Heater Voltage 208/240VAC
- Color Black
- Amps AC 4.17/3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # UC102B
- Zoro # G8738597
- UPC # 027418100368
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Rough Opening Height | 3-1/2" |
Grille Width | 18 in |
Rough Opening Width | 14-1/2" |
Grille Height | 3 1/2 in |
Width | 14-1/2" |
Rough Opening Depth | 8-1/4" |
Height | 3-1/2" |
Depth | 8-1/4" |
Rough-In Dimensions - W x H x D | 14-1/2 in x 3-1/2 in x 8-1/4 in |
Rough-In Depth | 8 1/4 in |
Rough-In Width | 14 1/2 in |
Rough-In Height | 3 1/2 in |
Description
Electric Kickspace Heater, Rough-In Height 3 1/2 in, Rough-In Width 14 1/2 in, Rough-In Depth 8 1/4 in, Wattage Output 1000 W, 750 W, Housing Color Black, Housing Finish Powder Coated, Heating Method Electric Heat, Heating Capacity 3415/2560 BtuH, Thermostat Included Unit-Mounted, Voltage 208/240V AC, 1 Phase, Mounting Type Recessed, Air Flow 32 cfm, Amperage 4.2A/3.6A, Frequency 60 Hz, Grille Height 3 1/2 in, Grille Width 18 in, Grille Color Black, Grille Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.