Shop All Line Voltage Thermostats
Cadet
Electric Floor Heater Thermostat, Single Pole, 120/208/240V AC
Mfr # UCT1B
Zoro # G8738615
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Single Pole
- Voltage 120/208/240V AC
- Thermostat Control Range 40 Degrees to 85 Degrees F
- Color Black
- Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # UCT1B
- Zoro # G8738615
- UPC # 027418660756
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 1-3/4" |
Outside Width | 3" |
Outside Height | 1-3/4" |
Overall Depth | 3 in |
Overall Width | 3 in |
Overall Height | 1 3/4 in |
Overall Dimensions - H x W x D | 1-3/4 in x 3 in x 3 in |
Description
Electric Floor Heater Thermostat, 120/208/240V AC, 3 in Overall Depth, 1 3/4 in Overall Height, 3 in Overall Width, Number of Poles 1, 22 A, Housing Color Black, Knob and (2) Screws, Mounting Type Surface Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- B & K VALVE BALL GAS LEVR 1/2"" (110-523)
- BSC PREFERRED 20x25x1 Pleated Filter (B1-2025-8-12)
- MEARS White Single Pole Heat Control, Single Pole, WHITE (M601W)
- MR. HEATER Mr. Heater Inc. Inline Thermostat (F261210)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (801)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- MEARS Double pole with thermometer & anticipator Double pole with thermometer & anticipator (M612WT)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- Cadet Thermostats