Shop All Line Voltage Thermostats
This Product is Discontinued
Cadet
Electric Floor Heater Thermostat, Double Pole, 120/208/240V AC (Discontinued)
Mfr # UCT2B
Zoro # G8738624
This Product is Discontinued
Key Features
- Switch Action Double Pole
- Voltage 120/208/240V AC
- Thermostat Control Range 40 Degrees to 85 Degrees F
- Color Black
- Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cadet
- MFR # UCT2B
- Zoro # G8738624
- UPC # 027418660770
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 1-3/4" |
Outside Width | 3" |
Outside Height | 1-3/4" |
Overall Height | 1 3/4 in |
Overall Width | 3 in |
Overall Dimensions - H x W x D | 1-3/4 in x 3 in x 3 in |
Overall Depth | 3 in |
Description
Electric Floor Heater Thermostat, 120/208/240V AC, 3 in Overall Depth, 1 3/4 in Overall Height, 3 in Overall Width, Number of Poles 2, 22 A, Housing Color Black, Knob and (2) Screws, Mounting Type Surface Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 85 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.