Shop All Furnace and Heater Parts
Cadet
Compak SP Built-In Stat Kit, 22 amp, Alm
Mfr # CTT1A
Zoro # G8964907
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 120/208/240V
- Height 2.5
- Width 1.5
- Fits Brand Cadet ComPak Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CTT1A
- Zoro # G8964907
- UPC # 027418670656
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 2.5 |
Width | 1.5 |
Depth | 2.5 |
Details
Item | Compak SP Built-In Stat Kit, 22 amp, Alm |
Material | Metal |
Voltage | 120/208/240V |
Fits Brand | Cadet ComPak Series |
Includes | Cadet Com-Pak Single Pole, Built-in Thermostat Kit, 22 amp, Almond - CTT1A |
For Use With Mfr. Model Number | C052, C052T, C072, C072T, C101, C101T, C102, C102T, C151, C151T, C152, C152T, C202, C202T, CB103T, CB132T, CE163T, CS052, CS052T, CS101, CS101T, CS102, CS102T, CS151, CS151T, CS152, CS152T, CS202, CS202T, CSC101TW, CSC102TW, CSC151TW, CSC152TW, CSC202TW, CST302, CST302T, CST308, CST308T, CST402, CST402T, CST408, CST408T, CSTC302TW, CSTC402TW, CT302, CT302T, CT308, CT308T, CT402, CT402T, CT408, CT408T, CTC302TW, CTC402TW |
Application | Residential, Commercial |
Color | Almond |
Standards | cULus |
Motor Amps | 22 |
Description
Compak SP Built-In Stat Kit, 22 amp, Alm, For Use With Grainger Item Number 31LK41, 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83, 34VE84, 34VE85, 34VE86, 34VE87, 34VE88, 34VE89, 34VE90, 34VE91, 34VE92, 34VE93, 34VE94
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Reflector MTM, 462 Series, 60 Deg. (8551300)
- DAYTON Rectangular OEM Blower, 1075 RPM, 1 Phase, Direct, Rolled Steel (1TDT9)
- YELLOW JACKET DIGITAL MANIFOLD (46060)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET ComPak Heater, 1000W, 120V (CS101)
- CADET Register Heater, 500/1000/1500W, 120V (RM151)
- CADET ComPak Heater, 1500W, 120V (CS151)
- CADET Compak DP Built-In Stat Kit, 22 amp, Wht (CTT2W)
- SCOTSMAN O Ring, Scotsman Ice Makers (13-0617-08)
- Cadet Furnace and Heater Parts