Shop All Furnace and Heater Parts
Cadet
ComPak Heater w/Stat, 1500W, 240V
Mfr # CS152T
Zoro # G8964803
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 240/208V
- BtuH Output 5120/3840
- Height 10.75
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cadet
- MFR # CS152T
- Zoro # G8964803
- UPC # 027418675217
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 10.75 |
Width | 7 |
Depth | 4.75 |
Details
Item | ComPak Heater w/Stat, 1500W, 240V |
Material | Metal |
Voltage | 240/208V |
BtuH Output | 5120/3840 |
Fits Brand | Cadet ComPak Series |
Includes | Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1500W 240V - CS152T |
For Use With Mfr. Model Number | CDV156B |
Color | Black |
Standards | cULus |
Application | Residential, Commercial |
Motor Amps | 6.3/5.4 |
Description
ComPak Heater w/Stat, 1500W, 240V, For Use With Grainger Item Number 34VE76, 34VE77, 34VE80, For Use With Mfr. Model Number CC, CGA, CGW, Fits Brand Cadet ComPak Series, Includes Heater Assembly with Thermostat Only
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Temperature Sensor, Fast Response (SEN2039)
- WHITE-RODGERS Acid and Water Removal Drier Core (UK 48)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- CADET Register Heater Assembly, 2000W, 240V (RM202)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- CADET ComPack Heater, 500W, 240V (CS052)
- CADET ComPak Heater, 1000W, 120V (CS101)
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- DAYTON Control Valve (TF-6104)
- Cadet Furnace and Heater Parts